missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 96-Well Nonskirted PCR Plates
Compatible with most 0.2mL thermal cyclers and ABI PRISM™ 310, 3100, and 3700 capillary sequencers
106.00 € - 137.00 €
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Product Type | PCR Microplate |
Skirt Style | Non-skirt |
Material | Polypropylene |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
12114112
|
Fisherbrand™
14230233 |
Red |
106.00 €
Pack of 25 |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
12124112
|
Fisherbrand™
14230234 |
Blue |
106.00 €
Pack of 25 |
Estimated Shipment: 01-07-2025
Log in to see stock. |
||||||
12144112
|
Fisherbrand™
14230236 |
Yellow |
106.00 €
Pack of 25 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
12134112
|
Fisherbrand™
14230235 |
Green |
106.00 €
Pack of 25 |
Estimated Shipment: 01-07-2025
Log in to see stock. |
||||||
12104112
|
Fisherbrand™
14230232 |
Natural |
137.00 €
Pack of 25 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Compatible with most 0.2mL thermal cyclers and ABI PRISM™ 310, 3100, and 3700 capillary sequencers
- Virgin polypropylene
- Clear well bottom for sample visibility
- Highly rigid plate deck
- Raised rim design
- Sealable using adhesive films and foils, heat seals, and cap strips
- 300μL maximum volume when used with adhesive and heat seals
- Cut-away corner and alphanumeric grid
- Cleanroom produced
Specifications
Standard | |
PCR Microplate | |
Polypropylene | |
PCR, RT-PCR applications |
8 x 12 | |
Non-skirt | |
96 | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 96-Well Nonskirted PCR Plates