missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Absorbent Underpads
GREENER_CHOICE

High-absorbency fibers soak up spills.

171.00 €

Specifications

Product Type Absorbent Underpad
Material Polyethylene
Absorbancy 750 mL/m2
Width (English) 20 in.
Width (Metric) 510 mm
View More Specs

Products 1
Product Code Brand Dimensions (L x W) Length (English) Length (Metric) Price Quantity & Availability  
Product Code Brand Dimensions (L x W) Length (English) Length (Metric) Price Quantity & Availability  
11917964
GREENER_CHOICE
View Documents
Fisherbrand™
55036-00
36 x 20 in. (910 x 510mm) 36 in. 910 mm
171.00 €
Pack of 125
In Stock
to see stock.
Add to basket
 
Description

Description

  • Quickly absorb liquids and keep spills from spreading
  • Lie flat, hugging the benchtop to prevent sliding
  • Cushioned surface minimizes breakage of delicate labware
  • Polyethylene backing is chemical resistant
  • Spunbond top layer provides durability even when wet
  • Absorb up to 750mL/m2

Specifications

Specifications

Absorbent Underpad
750 mL/m2
510 mm
Polyethylene
20 in.
Quickly absorb liquids and keep spills from spreading
Videos
SDS
Documents

Documents

Product Certifications