missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Absorbent Underpads
GREENER_CHOICE

Product Code. 11967964 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
100 ft. x 20 in.
24 x 20 in.
250 ft. x 20 in.
Unit Size:
Pack of 250
Pack of 400

Product Code. 11967964

Only null left
Add to basket
Add to basket

Quickly absorb liquids and keep spills from spreading

Absorb liquids quickly and contain spills

Cushioned surface minimizes breakage of delicate labware

  • Made with high-absorbency fibers
  • Polyethylene backing is chemical resistant, and the spunbond top layer provides durability even when wet
  • Lie flat, hugging the benchtop to prevent sliding
  • Absorb up to 750mL/m2

TRUSTED_SUSTAINABILITY

Specifications

Product Type Absorbent Underpad
Material Polyethylene
Absorbancy 750 mL/m2
Length (English) 250 ft.
Length (Metric) 76 m
Width (English) 20 in.
Width (Metric) 510 mm
Dimensions (L x W) 250 ft. x 20 in.
For Use With (Application) Quickly absorb liquids and keep spills from spreading
Quantity Case of 1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis