missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Includes: PTFE stopper
Description
- Provides semi-micro absorption
- Wavelength range is 200 to 2500nm
- With PTFE stopper
Specifications
Cuvette | |
1000 μL | |
PTFE | |
2/Pk. | |
200 to 2500 nm | |
Standard spectrophotometer | |
Transmission from far ultraviolet through the infrared |
Bottom Thickness: 3mm | |
Quartz | |
4mm | |
10 mm | |
45 mm | |
12.5 mm | |
Rectangle |
Product Suggestions
Customers who viewed this item also viewed
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Quartz Cuvette with PTFE Stopper > w/PTFE stopper; Semi micro; Quartz; 200-2500nm; 1000μL; 2/Pk.;8Pk./Cs.
Spot an opportunity for improvement?Share a Content Correction