missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tacky Mats for Controlled Environments
General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.
Brand: Fisherbrand™ 19181555
71.39 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.
- Highly effective in dust removal ability and easy to use
- Polyethylene film coated with environment-friendly water-borne acrylic adhesive
- Dust removal: 99%
- Tensile strengh: >1.5kgf/cm2
- 30 layers
- 30 sheets per mat, 4 mats per case
- Numbered tabs ensure one sheet at a time removal
- M200: for standard tack users
- M250: for critical environment users (high tack)
Specifications
24 x 45 in. | |
30 Sheets/Mat, 4 Mats/Case | |
Blue | |
Polyethylene Film | |
114.3 cm |
Cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment | |
Standard Tack | |
60.96 cm | |
Cleanroom Tacky Mat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction