missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Foil, Standard-Gauge Roll
For sealing, weighing, and transferring samples
7.40 € - 101.14 €
Specifications
Applications | Sealing, Weighing, Transferring Samples |
---|---|
Product Type | Foil |
Material | Aluminum |
Product Code | Brand | Length (English) | Thickness | Width (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Thickness | Width (Metric) | Length (Metric) | Price | Quantity & Availability | |||
11759408
|
Fisherbrand™
01213100 |
25 ft. | 18 μm | 30cm | 7.6 m |
7.40 €
Each |
In Stock
Log in to see stock. ![]() |
|||
11749408
|
Fisherbrand™
01213101 |
197 ft. | 18 μm | 30.5cm | 60 m |
16.85 €
Each |
In Stock
Log in to see stock. ![]() |
|||
11769408
|
Fisherbrand™
01213102 |
492 ft. | 18 μm | 30cm | 150 m |
101.14 €
Each |
In Stock
Log in to see stock. ![]() |
|||
11779408
|
Fisherbrand™
01213103 |
25 ft. | 24 μm | 46cm | 7.6 m |
12.05 €
Each |
In Stock
Log in to see stock. ![]() |
|||
Description
Ideal for weighing, sealing, and tranferring your samples.
- Packed in individual dispenser box with cutter bar
- Heavy-gauge rolls offer greater folding strength, good for covering sharp edges
Specifications
Sealing, Weighing, Transferring Samples | |
Foil | |
Aluminum |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Aluminum Foil, Standard-Gauge Roll