missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber HDPE Wide-Mouth Bottles
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Protect light-sensitive materials during sampling, shipping or storage
Brand: Fisherbrand™ 302005-0493
Includes: Amber polypropylene screw caps
Description
Reduce UV light transmission to protect light-sensitive liquids
- Amber high-density polyethylene
- Wide mouth allows easy retrieval of grab samples and reduces turbulence when filling
Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.
Compliance
U.S. Pharmacopoeia 661 (Containers, Light Transmission)†
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
17 oz., 500 mL | |
17 oz. | |
HDPE | |
53mm | |
Yes | |
Wide Mouth Bottle | |
53 mm |
500 mL | |
Amber | |
Amber | |
ISO 13485:2003; BSI:FM 653694 | |
Wide | |
Polypropylene | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction