missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber HDPE Wide-Mouth Bottles
Protect light-sensitive materials during sampling, shipping or storage
Brand: Fisherbrand™ 302005-0490
46.31 EUR valid until 2025-12-31
Use promo code "24323" to get your promotional price.
Includes: Amber polypropylene screw caps
Description
Reduce UV light transmission to protect light-sensitive liquids
- Amber high-density polyethylene
- Wide mouth allows easy retrieval of grab samples and reduces turbulence when filling
Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.
Compliance
U.S. Pharmacopoeia 661 (Containers, Light Transmission)†
Specifications
2 oz., 60 mL | |
2 oz. | |
HDPE | |
28mm | |
Yes | |
Wide Mouth Bottle | |
28 mm |
60 mL | |
Amber | |
Amber | |
CCD 077; SW-CDC-001501; EN-8-1007-22-0912 | |
Wide | |
Polypropylene | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction