missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Straight-sided Amber Soda Glass Jars with Caps
Click to view available options
Capacity (Metric):
250 mL
Description
Ideal straight-sided, amber glass jars for soil sampling and environmental applications. Fisherbrand™ Straight-sided Amber Soda Glass Jars with Caps are designed for easy dispensing and filling.
- Ideal for soil sampling and environmental applications.
- Straight-sided walls and wide mouth allow for maximum filling and complete content removal.
- Jars are autoclavable, caps are NOT.
- White polypropylene cap with PTFE-faced foamed polyethylene liner.
- Available certified cleaned as per EPA guidelines for semi-volatiles, pesticides, PCBs and metals.
- A certificate of analysis is attached to each lot.
Specifications
Specifications
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Amber |
Diameter (Metric) Inner Neck | 53.1mm |
Includes | Jar and cap |
Material | Soda Lime Glass, Glass |
No. per Pack | 12/Pk |
Mouth | Wide |
Height (Metric) | 88 mm |
Product Type | Straight Sided Wide Mouth Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction