missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Specific Gravity 260mL Hydrometers for Liquids Heavier than Water

Accuracy meets or exceeds ASTM E 100 specifications.

Brand:  Fisherbrand™ 116038BC

 View more versions of this product

Product Code. 11707255

  • 360.00 € / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

  • Temperature of standardization: 60°F
  • Division: 0.001
  • Length: 260mm

Compliance

Calibrated according to ASTM™ E 126 specifications.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

126H
3-point Certification, ASTM E126, Cited in ASTM E100-14 Table 1
Liquids heavier than Water
260 mL
0.001
260 mm
1.05 to 1.10 ASTM 126H-62
60°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.