missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ASTM™ Specific Gravity 275mL Hydrometers for Liquids Heavier than Water
Shop All Fisherbrand Products
missing translation for 'orderingAttributeHoverText'
ASTM Number:
117H
Certifications/Compliance:
3-point Cert, ASTM E126, E100-14 T1
Specific Gravity Range:
1.30 to 1.35 ASTM 117H-62
missing translation for 'unitSize'
Each
Description
Accuracy meets or exceeds ASTM E 100 specifications.
- Temperature of standardization: 60°F
- Division: 0.0005
- Length: 330mm
Compliance
Calibrated according to ASTM™ E 126 specifications.
Specifications
Specifications
| ASTM Number | 117H |
| Increments | 0.0005 |
| Certifications/Compliance | 3-point Cert, ASTM E126, E100-14 T1 |
| Length (Metric) | 330 mm |
| Material | Soda Lime Glass |
| For Use With (Application) | Liquids heavier than Water |
| Specific Gravity Range | 1.30 to 1.35 ASTM 117H-62 |
| Volume (Metric) | 275 mL |
| Temperature of Standardization | 60°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction