missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bags with Round-Wire Closure
Secure, contaminant-free, pliant container ensures dependable analysis results
Brand: Fisherbrand™ 14955175
This item is not returnable.
View return policy
Description
Secure, contaminant-free, pliant container ensures dependable analysis results
- Secure
- Contaminant-free
- Pliant
Specifications
2 oz. | |
Round Wire | |
Polyethylene | |
2.50 mil | |
5 in. | |
3 in. |
60 mL | |
Clear | |
Sterile | |
5 x 3 in. | |
12.7 cm | |
7.6 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Bags with Round-Wire Closure > Clear; Capacity: 2 oz.; 2.5 mil thick
Spot an opportunity for improvement?Share a Content Correction