missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Basic Protection Disposable Pleated Bouffant Caps
Click to view available options
Color:
Blue
White
Size:
21 in.
24 in.
28 in.
Description
Bouffant features an encapslated elastic headband in soft poly thread for worker comfort and secure protection.
- Disposable
- Pleated
- Polypropylene
- Choice of white or blue
Specifications
Specifications
Product Type | Bouffant |
Size | 28 in. |
Material | Spunbond Polypropylene |
Color | White |
Disposable | Single-use |
For Use With (Application) | Laboratory Protection |
Style | Pleated |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'