missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Cleaned Amber Boston Round Bottles
Click to view available options
Capacity (Metric):
250 mL
1000 mL
Closure Size:
24-400 mm
33-400 mm
Description
Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Cleaned Amber Boston Round Bottles are manufactured from amber colored soda glass.
- Narrow mouth
- Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Certifications
Certificate of Analysis is attached to each lot.
Specifications
Specifications
Capacity | 8.45 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Cleaning Procedure | EPA guidelines |
Color | Amber |
Material | Glass |
Closure Color | White |
Certifications/Compliance | Certificate of analysis |
Shape | Round |
Product Type | Boston Round Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction