missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps, PE Poly-Seal™ Cone Liner

With low-density polyethylene Poly-Seal cone liners

Brand:  Fisherbrand™ 90L14-955-326

233.99 EUR valid until 2025-12-31
Use promo code "24350" to get your promotional price.


 View more versions of this product

Product Code. 11537733

  • 352.00 € / Pack of 144
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Attached black phenolic screw-top closures

Description

Description

With low-density polyethylene Poly-Seal cone liners

  • General-purpose vials
  • Made from Type I, Class A borosilicate glass
  • Short style vials feature low profile for greater stability and compound storage
  • Packaged in partitioned trays

Compliance

Meet ASTM™ Type I, Class A and USP Type I standards

TRUSTED_SUSTAINABILITY
Specifications

Specifications

A
Clear
Borosilicate Glass (Type 1 Class A)
Single-use
For general purpose
2 dr.
8 mL
Fitted Cap
144 Pk.
Vial
LDPE
17 mm
Non-sterile
8 mL
144
Poly-Seal
Phenolic
63 mm
ASTM, USP Type I
15-425
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.