missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class B Amber Glass Threaded Vials
General-purpose vials for light-sensitive materials
129.00 €
Specifications
Classification | B |
---|---|
Material (Liner) | Rubber |
Color | Amber |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Includes: Black phenolic screw-top closures with white rubber liners
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | ||
17698235
|
Fisherbrand™
0333923B |
15 mm | 3.7 mL | 45 mm | 1 dr. |
129.00 €
Pack of 144 |
Estimated Shipment: 17-10-2025
Log in to see stock. |
||
Description
General-purpose vials for light-sensitive materials
- Made from Type I, Class B amber borosilicate glass
- Autoclavable
- Black screw-top cap
- White rubber liner
- Caps packed separately
Order Info
Closures are packaged separately
Specifications
B | |
Amber | |
Non-sterile | |
For general purpose vials for light sensitive materials | |
Autoclavable | |
Vial |
Rubber | |
Borosilicate Glass | |
Single-use | |
Phenolic | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title