missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps
188.66 EUR valid until 2025-03-31
Use promo code "24162" to get your promotional price.
Includes: Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners
Description
Type I, Class B amber borosilicate glass
- Threaded
- Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners
Compliance
Meet ASTM™ Type I, Class B and USP Type I standards

Specifications
B | |
Amber | |
Amber Glass (Class B) | |
For general purpose vials for light sensitive materials | |
10.82 dr. | |
Phenolic | |
Fitted Cap | |
72 Pk. | |
Vial |
Teflon-faced Rubber | |
28 mm | |
40 mL | |
72 | |
40 mL | |
Autoclavable | |
98 mm | |
ASTM, USP Type I | |
24-400 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction