missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap

Product Code. 11738889
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Quantity:
12/Cs.
24/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

For storing liquid samples. Fisherbrand™ Clear Boston Round Bottles with PTFE-Faced PE-Lined Cap are ideal for use when content integrity is important.

Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Clear flint glass is appropriate when visibility is important but protection from UV rays is not necessary
  • Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Material Glass
Quantity 24/Cs.
Closure Color White
Liner Material PE Foam/PTFE
Neck Finish 20-400
Closure Included Yes
Mouth Narrow
Shape Cylindrical
Product Type Boston Round Bottle
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.