missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Plastic Wrap
Designed to maintain sample purity.
18.35 €
Specifications
Applications | Sealing, Weighing, Transferring Samples |
---|---|
Length (English) | 100 ft. |
Color | Clear |
Product Type | Wrapping Film |
Width (English) | 12 in. |
Description
Designed specifically for the laboratory
- Made of 100% ultraclean polyethylene—ensures sample purity and eliminates contamination
- High-cling properties make it ideal for wrapping of beakers, flasks, or Petri dishes with an extraordinarily tight seal that stays in place
- Low-tangle properties ensure wrap won't ball up when being handled
- Carton has convenient metal tear-off bar
Specifications
Sealing, Weighing, Transferring Samples | |
Clear | |
12 in. | |
Polyethylene |
100 ft. | |
Wrapping Film | |
30.4 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Clear Plastic Wrap