missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for SUB-GEL Mini Horizontal Gel Electrophoresis Units, 2mm Thick
For use with SUB-GEL Mini Horizontal Gel Electrophoresis Units.
21.40 € - 30.25 €
Specifications
Color | Blue |
---|---|
For Use With (Equipment) | Sub-Gel Mini Horizontal Gel Electrophoresis Unit |
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 2 mm |
Product Code | Brand | No. of Wells | Volume (Metric) Sample | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Volume (Metric) Sample | Price | Quantity & Availability | ||||
11813483
|
Fisherbrand™
MS7-10-2 |
10 | 36 μL |
22.85 €
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||||
11843483
|
Fisherbrand™
MS7-1-2 |
1 Prep, 1 Marker | 405 μL |
21.40 €
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||||
11883483
|
Fisherbrand™
MS7-12-2 |
12 | 27 μL |
30.25 €
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
11823493
|
Fisherbrand™
MS7-16-2 |
16 | 20 μL |
29.05 €
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
11867553
|
Fisherbrand™
MS7-2-2 |
2 Prep, 2 Marker | 180 μL |
21.40 €
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||||
11807563
|
Fisherbrand™
MS7-4-2 |
4 Prep, 2 Marker | 96 μL |
21.40 €
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||||
11847563
|
Fisherbrand™
MS7-8-2 |
8 | 50 μL |
29.10 €
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
11887563
|
Fisherbrand™
MS7-8-2 |
8 | 23 μL | ||||||
Description
- Recommended to scale-up nucleic acid volumes for preparatory techniques
- Maximises sample volume
- Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
- Rigid comb back prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
- 8-sample and 12-sample combs are Multichannel pipettor compatible
Specifications
Blue | |
Comb | |
2 mm |
Sub-Gel Mini Horizontal Gel Electrophoresis Unit | |
1 Each |