missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Round Bottom Disposable Borosilicate Glass Tubes with Plain End
Use these tubes for tissue culture and clinical chemistry applications. Fisherbrand™ Disposable Borosilicate Glass Tubes with Plain End are made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass.
Brand: Fisherbrand™ 60B14-961-26
51.14 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.
Description
Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass. These disposable borosilicate glass tubes are perfect for tissue culture and clinical chemistry applications.
- Premium quality tubes with sturdy, uniform bottoms and consistent lengths.
- Approximate wall thickness is 0.6mm
Specifications
Uniform bottom | |
6 mL | |
Borosilicate Glass | |
Suitable for cell washing procedures | |
12 mm |
Culture Tube | |
75 mm | |
Single-use | |
1000 Pack |