missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Round Bottom Disposable Borosilicate Glass Tubes with Plain End
Use these tubes for tissue culture and clinical chemistry applications. Fisherbrand™ Disposable Borosilicate Glass Tubes with Plain End are made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass.
Brand: Fisherbrand™ 60A14-961-25
42.74 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.
Description
Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass. These disposable borosilicate glass tubes are perfect for tissue culture and clinical chemistry applications.
- 10 and 12mm O.D. sizes are available
- Packaged in shrink-wrapped trays of 125 or 250 to prevent contamination or breakage
Specifications
Clear | |
4 mL | |
Borosilicate Glass | |
For tissue culture and clinical chemistry | |
Yes | |
Autoclavable | |
10 mm | |
Disposable Culture Tube |
Plain | |
75 mm | |
Single-use | |
Shrink Wrapped Tray | |
Non-sterile | |
No | |
KIM-KAP |