missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Flint Glass Tubes with Plain End
Specially annealed to reduce breakage along stress point
Brand: Fisherbrand™ 60E14-958-F
This item is not returnable.
View return policy
Description
Specially annealed to reduce breakage along stress point
- Round bottom
- Smooth top and bottom to prevent cuts
Order Info
Packed in trays
Specifications
15 mL | |
Flint Glass | |
Specially annealed to reduce breakage along stress point | |
Tray | |
Non-sterile | |
KIM-KAP |
100 mm | |
Single-use | |
None | |
250/Tray | |
16 mm | |
Disposable Culture Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Partager une correction de contenu