missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Polypropylene Bouffant Cap
Click to view available options
Color:
Blue
Size:
24 in.
Description
Single-use cap provides basic protection
- Disposable
- 14gsm polypropylene
- Dia.: 21 in. (53.3cm) or 24 in. (60.9cm)
- Latex-free
- Choice of Blue or White
Specifications
Specifications
Material | Polypropylene |
Color | Blue |
Disposable | Single-use |
Size (English) | 21 in. |
Size (Metric) | 53.3 cm |
Diameter (English) | 21 in. |
Diameter (Metric) | 53.3 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'