missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dropper Bulb

Make dispensing easier with Fisherbrand Dropper Bulbs. These bulbs, made of blue silicone come in two sizes for more convenience in the lab.
46.35 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Blue |
For Use With | Pasteur Pipette, Small Pipette, Medicine Dropper |
Material | Silicone Rubber |
Model | Bulb |
Description
Make dispensing easier with Fisherbrand Dropper Bulbs. These bulbs, made of silicone rubber, come in two sizes for more convenience in the lab.
- Made of silicone rubber
- 1 mL capacity, 43 mm L x 13 mm OD (5 mm hole dia.)
- Designed for use with Pasteur pipettes, small pipettes, and medicine droppers
Specifications
Not Autoclavable | |
Pasteur Pipette, Small Pipette, Medicine Dropper | |
Bulb | |
Bulb Dropper |
Blue | |
Silicone Rubber | |
1 | |
Pasteur pipets, small-volume pipets and medicine droppers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Dropper Bulb