missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Easy Reader™ Conical Polyethylene Terephthalate Centrifuge Tubes

Manufactured with PET for crystal clarity.

138.37 € - 165.00 €

Specifications

Certifications/Compliance 95 kPa
Material PET
Includes Black graduations
No. per Case 500
Packaging Rack
View More Specs

Products 2
Product Code Brand Capacity (Metric) Graduations Diameter (Metric) Length (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Graduations Diameter (Metric) Length (Metric) Price Quantity & Availability  
11879640
View Documents
Fisherbrand™
430038
15 mL 0.5 mL 17 mm 119 mm
165.00 €
Pack of 500
Estimated Shipment: 23-05-2025
to see stock.
Add to basket
 
11839650
View accessory products View Documents
Fisherbrand™
430047
50 mL 5 mL 28 mm 115 mm
138.37 €
Pack of 500
Estimated Shipment: 23-05-2025
to see stock.
Add to basket
 
Description

Description

Fisherbrand™ Easy Reader™ Conical Polyethylene Terephthalate Centrifuge Tubes provide easy to read graduations. Manufactured with PET for crystal clarity.

  • Nonpyrogenic
  • Conical bottoms
  • Large labeling area
  • Plug-seal closure
  • With black graduations and white marking area
  • 15mL Tubes (cat. no. 05-539-1) are graduated in 0.5mL subdivisions from 2 to 14.5mL
  • 50mL Tubes (cat. no. 05-539-10) are graduated in 5mL increments from 5 to 50mL
  • The recommended working temperature range for polypropylene and PET is the same (0 to 40°C)
Note:  Polyethylene Terephthalate (PET) tubes are not resistant to solvents such as phenol, as are polypropylene tubes.

Order Info

Packed in foam racks

Specifications

Specifications

95 kPa
Black graduations
Rack
Conical
Plug
Centrifuge Tube
PET
500
Sterile
Conical
White Marking Spot
3600 x g
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.