missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes

Imprinted clear black graduations ensure accurate readings.

Brand:  Fisherbrand™ 431885

130.44 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.


 View more versions of this product

Product Code. 11755075

  • 208.00 € / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.

 

  • Nonpyrogenic
  • Conical bottoms
  • Large labeling area
  • Sterile and nonsterile styles
  • With black graduations and white marking area
  • 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
  • 50mL Tubes are graduated in 5mL increments from 5 to 50mL

 
 

Order Info

Available packed in foam racks or sleeves.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.7 in.
15 mL
Black graduations No styrofoam racks included
50
The recommended working temperature range for polypropylene and PET is the same (0 - 40°C)
Conical
0.50 oz.
Flat Cap
17 mm
Centrifuge Tube
Clear
Polypropylene
500
Sleeve
Sterile
119 mm
Conical
White Marking Spot
0.5 mL
12,000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.