missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes

Imprinted clear black graduations ensure accurate readings.

Brand:  Fisherbrand™ 430044

 View more versions of this product

Product Code. 11809650

  • 198.00 € / Pack of 500
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.

 

  • Nonpyrogenic
  • Conical bottoms
  • Large labeling area
  • Sterile
  • With black graduations and white marking area
  • 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
  • 50mL Tubes are graduated in 5mL increments from 5 to 50mL

 

Order Info

Available packed in foam racks or sleeves.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

95 kPa
Polypropylene
25
The recommended working temperature range for polypropylene and PET is the same (0 - 40°C)
Conical
Conical
28 mm
Centrifuge Tube
50 mL
Packaged with two extra styrofoam racks
Bulk
Sterile
115 mm
Plug
5 mL
15,000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.