missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
15 mL
50 mL
Closure Type:
Flat Cap
Plug
Packaging:
Bulk
Racked
Sleeve
Sterility:
Sterile
Conditionnement:
Pack of 125
Pack of 500
Description
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.
- Nonpyrogenic
- Conical bottoms
- Large labeling area
- Sterile and nonsterile styles
- With black graduations and white marking area
- 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
- 50mL Tubes are graduated in 5mL increments from 5 to 50mL
Informations sur la commande
Available packed in foam racks or sleeves.
Spécification
Spécification
| Diameter (English) Outside | 0.7 in. |
| Capacity (Metric) | 15 mL |
| Material | Polypropylene |
| Includes | Black graduations |
| No. per Case | 500 |
| No. per Pack | 50 |
| Packaging | Racked |
| Tolerance | The recommended working temperature range for polypropylene and PET is the same (0 - 40°C) |
| Sterility | Sterile |
| RNase Free | Yes |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu