missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Elite™ Adjustable-Volume Pipettes
Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
Brand: Fisherbrand™ 4680030
135.05 EUR valid until 2024-12-31
Use promo code "21924" to get your promotional price.
Includes: Calibration certificate and in-lab calibration tool.
Description
Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
- Fully autoclavable — entire pipette can be steam autoclaved
- Soft-touch tip ejection — a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle — comfortable grip and effortless tip attachment
- Optimal fit with SureOne™ pipette tips — best pipetting performance
- Super blow-out piston — creates 150% bigger air push than conventional piston for delivery of the micro size drops
Services
Three years.
Specifications
1 to 3% | |
Autoclavable | |
Elite™ | |
2 to 20 μL | |
Calibration certificate, in-lab calibration tool | |
Soft touch tip ejection |
SureOne™ tips | |
SureOne™ Tip | |
Micro Pipette | |
Ergonomic | |
0.02μL | |
3 Years |