missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Elite™ Variable Volume, Multichannel Pipettes
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort
Brand: Fisherbrand™ 4682030
422.60 EUR valid until 2025-12-31
Use promo code "24315" to get your promotional price.
Description
New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort
- Fully autoclavable - entire pipetter can be steam autoclaved
- Extremely low plunger forces - work longer without fatigue and reduce the risk of RSI
- Soft-touch tip ejection—a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle - comfortable grip and effortless tip attachment
- Optimal fit with SureOne pipetter tips - best pipetting performance
- Super blow-out piston - creates 150% bigger air push than conventional piston for delivery of the micro size drops
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
1 to 4.6% | |
Autoclavable | |
8 | |
Variable Volume Pipette | |
Ergonomic |
SureOne™ Pipetter tips | |
SureOne™ Pipette Tip | |
Elite™ | |
30 to 300 μL | |
1μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction