missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Elite™ Variable Volume, Multichannel Pipettes
GREENER_CHOICE

New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort

Brand:  Fisherbrand™ 4682040

364.00 EUR valid until 2024-12-31
Use promo code "21925" to get your promotional price.


 View more versions of this product

Product Code. 11855772

  • 561.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort

  • Fully autoclavable - entire pipetter can be steam autoclaved
  • Extremely low plunger forces - work longer without fatigue and reduce the risk of RSI
  • Soft-touch tip ejection—a gearing mechanism reducing tip ejection force up to 50%
  • Ergonomic comfortable lightweight handle - comfortable grip and effortless tip attachment
  • Optimal fit with SureOne pipetter tips - best pipetting performance
  • Super blow-out piston - creates 150% bigger air push than conventional piston for delivery of the micro size drops

TRUSTED_SUSTAINABILITY
Specifications

Specifications

2.4 to 12%
Autoclavable
12
Variable Volume Pipette
Ergonomic
3 Years
SureOne™ pipetter tips
SureOne™ Pipette Tip
Elite™
1 to 10 μL
0.02μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers