Learn More
Fisherbrand™ Externally and Internally Threaded Cryogenic Storage Vials
Choice of externally threaded vials with HDPE closures for aseptic technique, or internally threaded vials featuring polypropylene closures with silicone gasket for tight seal
Brand: Fisherbrand™ 300460-0012
Alert:
Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.
To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.
Description
Choice of externally threaded vials with HDPE closures for aseptic technique, or internally threaded vials featuring polypropylene closures with silicone gasket for tight seal
- Sterile; not autoclavable
- Noncytotoxic, nonpyrogenic
- Large white writing area
- Graduations in 0.5mL increments
- Use with Fisherbrand Color Coders for easier sample identification
Externally threaded
- Conical-style bottom
- High density polyethylene
- Self-standing
- With silicone gasket
- Polypropylene
- Conical- or round-style bottoms with a star-style foot
Vials are for research use only; not for in vitro diagnosis or parenterals.
Suitable for storage of biological materials in mechanical freezers or in the vapor phase of liquid nitrogen
Specifications
0.53 in. | |
Polypropylene | |
1.2 mL | |
1.49 in. | |
100/Pk. | |
External | |
Not Autoclavable | |
38 mm |
13.5 mm | |
Sterile | |
For storage of biological materials in mechanical freezers or in the vapor phase of liquid Nitrogen | |
10 | |
Conical | |
HDPE | |
Screw Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.