missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Finnpipette™ II Adjustable-Volume Pipetters
Fully autoclavable for absolute sterility
Brand: Fisherbrand™ 4500520
Includes: Calibration certificate, in-lab calibration tool.
Description
Eleven models with adjustable volumes ranging from 0.2μL to 10mL. Large, color-coded thumb button allows fast, accurate volume setting that is digitally displayed and easy to read, even when pipetter is in use.
- Fast-dial system allows 0.1μL fine adjustment
- Microsize pipetters include “super blow-out” feature that ensures a high level of precision and accuracy at low-volume settings
- Telescopic piston boosts the power of the blow-out step, preventing the capillary action that can hinder delivery of residual liquid
- Soft-touch tip ejection — a gearing mechanism that produces increased downward force for tip release — also helps relieve hand stress
- Reverse pipetting mode allows pipetting of viscous and surface-active solutions
- Entire pipetter can be autoclaved
- Lightweight, ergonomic design with modified finger rest and rounded handgrip
Order Info
For optimum performance, use Fisherbrand SureOne™, Fisherbrand SureFit™ Ergo F tips or Finntip™ pipet tips from Thermo Scientific™.
Services
Three years
Specifications
±1 to 0.6% | |
Blue | |
Sterile | |
100 to 1000 μL | |
Calibration certificate, in-lab calibration tool | |
Soft touch tip ejection |
Autoclavable | |
Finnpipette™ II | |
Micro Pipette | |
Ergonomic | |
5μL | |
3 Years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction