missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Finnpipette™ II Digital Multichannel Pipetters
Advanced pipetting performance in a lightweight, ergonomic design
651.41 € - 714.20 €
Specifications
Autoclavable | Autoclavable |
---|---|
Product Line | Finnpipette™ II |
Type | Digital Pipetter |
Warranty | 3 Years |
Product Code | Brand | Color | Number of Channels | Volume (Metric) | Increments | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Number of Channels | Volume (Metric) | Increments | Price | Quantity & Availability | ||
11553312
|
Fisherbrand™
4510430 |
Orange | 8 | 5 to 50 μL | 0.5μL | N/A | |||
11593312
|
Fisherbrand™
4510470 |
Yellow | 12 | 50 to 300 μL | 5μL | N/A | |||
11827511
|
Fisherbrand™
4510460 |
Yellow | 8 | 50 to 300 μL | 5μL | N/A | |||
Description
- 8- and 12-channel pipetters, ideal for multiplate applications
- Minimum force allows tips to be ejected with just a gentle push
- Reverse pipetting mode allows pipetting of viscous and surface-active solutions
- Made from inert, biologically inactive polymers
- Easy to disassemble for routine maintenance and cleaning
- Serial number and calibration certificate included
- Easy, in-lab calibration
Superior Design
- Rounded hand grip and modified grippy finger rest ensure secure grip and correct pipetting angle; help minimize hand fatigue
- Large digital display is easy to read, even when pipetting
- Large color-coded knob makes it easy to set and identify desired volume; fast-dial system allows 0.1μL fine adjustment
- Separate soft-touch tip ejector relieves hand stress, prevents accidental detipping
- Super blowout feature on micro models ensures highest level of accuracy and precision at low-volume settings
Order Info
For optimum performance, use Fisherbrand SureOne™ Pipet Tips or other universal fit pipet tips.
Warranty
Three years
Specifications
Autoclavable | |
Finnpipette™ II | |
Digital Pipetter | |
3 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title