missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 5-Place Slide Mailer, End Opening
GREENER_CHOICE

Ship or store slides safely. Fisherbrand™ Five-Slide Mailer is constructed of extra-strong, clear polypropylene with inner channels that keep the slides from touching one another. Snap-top lid closes securely to keep slides safe. Disposable and convenient.

Brand:  Fisherbrand™ HS15986F

9.10 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 11719885

  • 16.33 € / Pack of 25
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Ship or store slides safely. Fisherbrand™ Five-Slide Mailer is constructed of extra-strong, clear polypropylene with inner channels that keep the slides from touching one another. Snap-top lid closes securely to keep slides safe. Disposable and convenient.

  • Mailer holds five standard slides (25 x 75 mm and 1 x 3 in)
  • Inside wall features slotted channels to keep slides separated and to make removal easier
  • Lid closes securely to keep slides safe
  • Disposable
Specifications

Specifications

Slide Mailer
Snap-top
43 x 24 x 88 mm
Polypropylene
5
Natural
Standard Slides
25 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 5-Place Slide Mailer, End Opening > Five-slide mailer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.