missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flexible-Handle Brushes
Soft, single row of bristles fits easily into flask necks
20.64 € - 153.00 €
Specifications
Product Type | Flask Brush |
---|---|
Bristle Type | Soft |
Handle Material | Plastic |
Handle Type | Flexible |
Includes | Hanging ring |
Product Code | Brand | Length (English) | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
11839000
|
Fisherbrand™
03570C |
17 in. | 43.18 cm | 1000mL flasks |
20.64 €
Each |
In Stock
Log in to see stock. |
|||
15853668
|
Fisherbrand™
03570B |
14 in. | 35.56 cm | 500mL flasks |
153.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||
Description
Designed for cleaning Erlenmeyer, filtering, Kjeldahl, Nephelo, pear-shaped, round-bottom, flat-bottom, reaction and volumetric flasks.
- Plastic handle bends to allow fitting of bristles to container shape
- Handle has hanging ring
Specifications
Flask Brush | |
Plastic | |
Hanging ring |
Soft | |
Flexible | |
1 |