missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PurSwab Foam Swabs

Flexible foam applicators. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.

Brand:  Fisherbrand™ 149603L

57.38 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 16438115

  • 70.00 € / Pack of 50
Estimated Shipment: 10-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Flexible mini-tip foam applicators. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.

Used in controlled environments, cleanrooms and industrial settings.  Coating rechargeable copier cartridges.  Applying solutions or solvents.  General cleaning swab.  Tip is thermally bonded to handle so there is no contaminating adhesives used.  Tip is lint and residue free.  Can be used with IPA and DI water or dry. Made in USA
Specifications

Specifications

50
0.245 in.
Coating rechargeable copier cartridges, applying solutions or solvents, general cleaning
0.622 cm
5.00 in.
0.375 in.
2.2cm
0.687 in.
Non-sterile
Polypropylene
Polyurethane Foam
ISO 9001:2008, ISO 13485:2003, FDA GMP's
5.17 in.
Swab
13.1cm
12.7 cm
0.89 in.
1.745 cm
Medical
Thermal
Rectangle
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers