missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Graduated Valumetric™ Bottles with Poly-Seal Caps
Click to view available options
33mm-400 Screw cap size; Capacity: 1 oz. (30mL); 48/Cs.
Description
- Clear, USP Type III soda-lime glass for easy viewing of contents
- Wide mouth for easy filling
Specifications
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Material | Soda Lime Glass |
Quantity | 48/PK. |
Closure Color | Black |
Liner Material | Polyvinyl |
Closure Included | Yes |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'