missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Labeling Tape
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Brand: Fisherbrand™ 15950
4.61 EUR valid until 2025-01-31
Use promo code "24160" to get your promotional price.
This item is not returnable.
View return policy
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable and oil-, water- and acid-resistant
- Withstands temperature from -23° to +121°C (-10° to +250°F)
- Core diameter: 1 in.
- Can be written on with pen, pencil, or permanent marker
- Will stick to most surfaces including glass, plastic, and metal
Specifications
White | |
Label Tape | |
1 Ea. | |
-23°C to +121°C | |
14 yd. | |
2 in. | |
2.5 cm |
Tape | |
Waterproof, Oil and Acid resistant | |
-10 to 250°F | |
14 yd. x 2 in. | |
13 m | |
1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction