missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ LDPE Wide-Mouth Bottles
Ungraduated, translucent for better visibility.
6.10 € - 71.55 €
Specifications
Color | Translucent |
---|---|
Material | LDPE |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Includes: Polypropylene screw caps
Product Code | Brand | Capacity | Neck Finish | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Neck Finish | Price | Quantity & Availability | ||||
12622415
|
Fisherbrand™
300120-0001 |
1 oz., 30mL | 28mm |
15.40 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
11957934
|
Fisherbrand™
300120-0001 |
1 oz., 30mL | 28mm | ||||||
11967934
|
Fisherbrand™
300120-0002 |
2 oz., 60 mL | 28mm | ||||||
12602415
|
Fisherbrand™
300120-0002 |
2 oz., 60 mL | 28mm |
6.10 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
11977934
|
Fisherbrand™
300120-0004 |
4.2 oz., 125 mL | 38mm | ||||||
12692405
|
Fisherbrand™
300120-0004 |
4.2 oz., 125 mL | 38mm |
22.15 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
11987934
|
Fisherbrand™
300120-0008 |
8.45 oz., 250 mL | 43mm | ||||||
12632415
|
Fisherbrand™
300120-0008 |
8.45 oz., 250 mL | 43mm |
38.05 €
Pack of 12 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
11937924
|
Fisherbrand™
300120-0016 |
17 oz., 500 mL | 53mm | ||||||
12642415
|
Fisherbrand™
300120-0016 |
17 oz., 500 mL | 53mm |
61.35 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
12652415
|
Fisherbrand™
300120-0032 |
32 oz., 1000 mL | 63mm |
42.10 €
Pack of 6 |
In Stock
Log in to see stock. |
||||
11967904
|
Fisherbrand™
300120-0032 |
32 oz., 1000 mL | 63mm | ||||||
Description
Ungraduated, translucent for better visibility
- Virtually unbreakable, yet very flexible
- Chemically resistant to most weak and strong acids and organic solvents, but can be slowly attacked by strong oxidizing agents and some solvents that can cause softening and swelling
- Maximum use temperature 80°C (176°F) with brittleness temperature of -100°C (-148°F)
- Bottles can be radiation, gas, EtO or chemically sterilized; not autoclavable
Specifications
Translucent | |
Yes | |
No | |
Wide Mouth Bottle | |
Screw Cap |
LDPE | |
Not Autoclavable | |
Wide | |
Polypropylene |