Learn More
Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles

20.60 EUR valid until 2025-12-31
Use promo code "24323" to get your promotional price.
Includes: Polypropylene screw caps
Description
Rigid, translucent bottles
- Leakproof†
- Higher temperature-use rating than LDPE—up to 120°C (248°F) for short periods and 110°C (230°F) for continuous use
- Brittleness temperature at -100°C (-148°F)
- Bottles may be radiation, EtO or chemically sterilized
- Not autoclavable

Specifications
8.45 oz., 250 mL | |
8.45 oz. | |
HDPE | |
43mm | |
Yes | |
Wide | |
Polypropylene | |
Screw Cap |
250 mL | |
Translucent | |
Non-sterile | |
ISO 13485:2003; BSI:FM 653694; QMI-SAI:File No.1606319 and 1606321 | |
Autoclavable | |
Wide Mouth Bottle | |
43 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.