missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low-Form Polypropylene Beakers with Handle
Click to view available options
Capacity (Metric):
1000 mL
Description
Made of chemical-resistant polypropylene
- Convenient spout
- Graduated in L and mL
- Autoclavable
Specifications
Diameter (English)Top | 4.56 in. |
Diameter (Metric)Top | 11.6 cm |
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
For Use With (Application) | For Safe and Easy Pouring, Industrial and Chemical Applications |
Height (English) | 5.13 in. |
Height (Metric) | 13 cm |
Increments | 50 mL |
Length (English) | 7.06 in. |
Length (Metric) | 17.93 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'