missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Magnetic Induction Stirrer

The Magnetic Induction Stirrer uses modern magnetic coil technology that has no moving parts, resulting in a motor-less, wear-free drive, and maintenance free unit. High-quality rare-earth magnets are used in the stirrer design to ensure a strong magnetic coupling with consistent accurate alignment, significantly reducing the chance of spin-outs.

Brand:  Fisherbrand™ 120903

Product Code. 17891672

  • 393.00 € / Each
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 5 Year Warranty
  • Durable ABS housing is corrosion resistant and easy to clean
  • Wear-free magnetic coils offer consistent and noiseless operation
  • An easy to read digital display precisely controls time and speed enabling reproducible conditions
  • Unit is programmable with 50% duty up to 99 cycles
  • Time and speed can be conveniently adjusted while the unit is running
  • Reverse rotation option for better mixing results
  • Speed remains constant, even when load changes
  • Rapid acceleration and braking (less than 10 seconds) to quickly meet stirring speed requirements
  • Silicone rubber mat on lid prevents slipping of vessels and improves safety
  • Included stir bars (2 pcs. 35 x 12 mm) have PTFE coating for chemical resistance
  • Community Design No: 003515337-0001-0002 Euro. Pat. App. 3 246 088 U.S.
  • Design Patent No. D814,045 U.S. Utility Patent Pending
Specifications

Specifications

50 to 2000 rpm
ABS
Digital
100/240 V
9.7 x 7.7 x 3 in. (24.5 x 19.5 x 7.5 cm)
7.5 cm
24.5 cm
165 mm, silicone mat 160 mm
19.5 cm
Various Styles
5 Year Warranty
Liquid Samples and Their Vessels
ABS
Motor-less
20°C to 55°C
2.55 lb.
3
3 L
Round
18 W
3 in.
9.7 in.
6.5 in., silicone mat: 6.3 in.
7.7 in.
50/60 Hz
CE, RoHS3, CSA,WEEE, UKCA
Gray, Blue
Rare Earth, NdFeB Magnetic Induction Stirrer, 2 Stir Bars (35 x 12 mm, Cylindrical Shape), 1 Silicone Anti-Skid Plate Cover, 1 Low Voltage, Double Insulated Power Adapter (100-240 VAC, 50/60 Hz) with 4 Interchangeable Plugs
Magnetic Induction Stirrer
Variable speed, 1 rpm increments
Magnetic Stirrer
1.16 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.