missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micro Slide Storage Cabinet Bases

Bases for Fisherbrand Micro Slide Storage Cabinets

Brand:  Fisherbrand™ 07212104

 View more versions of this product

Product Code. 16237260

  • 35.00 € / Each
Estimated Shipment: 25-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Bases for Fisherbrand Micro Slide Storage Cabinets

For use with Fisherbrand Micro Slide Storage Cabinets (Cat. No. 07-212-100 through -103)

  • Optional bases in models with legs or without legs
  • Available in dark beige, tan, green, or white
  • 47.6L x 40W x 12.1cm H (18.75 x 15.75 x 4.75 in.)
  • Specifications

    Specifications

    Beige
    476.25 mm
    Fisherbrand Micro Slide Storage Cabinets
    120.65 mm
    Metal
    400.05 mm
    18.75 in.
    Microscope slide
    4.75 in.
    Base and legs
    15.75 in.