missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Multipurpose Specimen Storage Containers
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
118 mL
148 mL
237 mL
473 mL
946 mL
1100 mL
1900 mL
2500 mL
5100 mL
Closure Material:
LDPE
Polypropylene
Color:
Translucent
White
Shape:
Short, Wide
Tall, Thin
Unit Size:
Pack of 10
Pack of 100
Pack of 25
Pack of 300
Pack of 50
Description
Fisherbrand™ Multipurpose Specimen Containers are designed for collection, transport, and storage of liquid and dry specimens and samples; nonsterile. Inert to most chemicals including formaldehyde, weak acids and all bases.
- Resist freezing and boiling
- Stackable for compact storage
- Select containers are autoclavable (see ordering table); lids are not autoclavable
- Short/wide style
- Tall/thin style
- Graduated
Specifications
Specifications
| Product Type | Specimen Container |
| Material | HDPE |
| Shape | Short, Wide |
| Capacity (English) | 8 oz. |
| Capacity (Metric) | 237 mL |
| Closure Material | LDPE |
| Color | White |
| Diameter (Metric) | 9.50 cm |
| Height (English) | 2.21 in. |
| Height (Metric) | 5.61 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction