missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Narrow-Mouth Field Sample Bottles
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Specifications
Specifications
Capacity | 4.2 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.2 oz. |
Color | Translucent |
Material | HDPE |
Neck Finish | 24 |
Certifications/Compliance | CCD 077; SW-CDC-001501; EN-8-1007-22-0912 |
Closure Included | Yes |
Mouth | Narrow |
Product Type | Narrow Mouth Field Sample Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'