missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Narrow-Mouth Field Sample Bottles Product Code.: 11977924
Estimated Shipment: 23-06-2025
to see stock.
Add to basket

Fisherbrand™ Narrow-Mouth Field Sample Bottles
GREENER_CHOICE

Product Code. 11977924 Shop All Fisherbrand Products
1000 mL
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL

Product Code. 11977924

Estimated Shipment: 23-06-2025
to see stock.
Add to basket
Add to basket

Includes

Polypropylene screw caps

Bulk-packaged for convenient liquid sampling, transport, and storage

  • HDPE for excellent chemical resistance
  • Rigid and translucent
  • Ideal for field sampling

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Translucent
Material HDPE
Neck Finish 38-430
Certifications/Compliance ISO 13485:2003; BSI:FM 653694; QMI-SAI:File No.1606319 and 1606321
Closure Included Yes
Mouth Narrow
Product Type Narrow Mouth Bottle
Closure Material Polypropylene
Closure Size 38-430 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Narrow-Mouth Field Sample Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.