missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Narrow-Mouth Field Sample Bottles
133.79 EUR valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Use promo code "23291" to get your promotional price.
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Description
Includes
Polypropylene screw caps
Bulk-packaged for convenient liquid sampling, transport, and storage
- HDPE for excellent chemical resistance
- Rigid and translucent
- Ideal for field sampling
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 17 oz., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 17 oz. |
Color | Translucent |
Material | HDPE |
Neck Finish | 28 |
Certifications/Compliance | CCD 077; SW-CDC-001501; EN-8-1007-22-0912 |
Closure Included | Yes |
Mouth | Narrow |
Product Type | Narrow Mouth Field Sample Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'