missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nickel Bow Tongs
Shop All Fisherbrand Products
missing translation for 'orderingAttributeHoverText'
Length (Metric):
152 mm
200 mm
missing translation for 'unitSize'
Each
Description
- Laboratory Bow Tong, nickel 200 spec (minimum 99.6% nickel content), bright finish
- Made of Nickel 200 that is commercially pure (99.6%) wrought nickel
- Has good mechanical properties and excellent resistance to many corrosive environments
- Features high thermal and electrical conductivities, low gas content and low vapor pressure
Specifications
Specifications
| Includes | with Bow |
| Quantity | 1 Ea. |
| Length (Metric) | 200 mm |
| Material | Nickel |
| Type | Crucible Tongs |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction